Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Heater, 24V, 700W

  • Mfr # 21EL64

  • Zoro # G5301721


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Includes
Main Power Cable, Mounting Plate, Wired Remote Controller
Depth
8 7/10 in
Height
4 1/2 in
Fuse Amps
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21EL64
Zoro #
G5301721
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
8 7/10 in
Height
4 1/2 in
Width
10 2/3 in
Overall Width
10 11/16 in
Overall Length
8 11/16 in
Overall Height
4 1/2 in

Details

Voltage
24V
Item
DC Auxiliary Heater
Includes
Main Power Cable, Mounting Plate, Wired Remote Controller
Fuse Amps
50 A
Watts
700 W
Product Type
Auxiliary Heater
Current
50 A
Wattage
700 W
Operating Voltage
24V

Description

DC Auxiliary Heater, Product Type Auxiliary Heater, Operating Voltage 24V, Heating Capacity Not Applicable, Current 50 A, Wattage 700 W, Includes Main Power Cable, Mounting Plate, Wired Remote Controller, Overall Height 4 1/2 in, Overall Length 8 11/16 in, Overall Width 10 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.