Zoro Homepage
This item is Discontinued.
Airsept A/C Charge Guard Replacement Filter, 4", White 72162

A/C Charge Guard Replacement Filter, 4", White (Discontinued)

  • Mfr # 72162
  • Zoro # G5315475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72162
Zoro #
G5315475
UPC #
602163721626
Country of Origin
United States

Dimensions

Length (In.)
4 in
Width (In.)
4 in
Height (In.)
1 in
Overall Length
4 in
Overall Width
4 in
Overall Height
1 in

Details

Type
A/C
For Use With
Refrigerant Recovery Machines, for Hybrid Vehicles
Includes
(2) Replacement Filters
Color
Cream, White
Material
Paper, Plastic
Item
A/C Charge Guard Replacement Filter
Material of Construction
Paper, Plastic
Product Type
A/C Charge Guard Replacement Filter

Description

A/C Charge Guard Replacement Filter, Product Type A/C Charge Guard Replacement Filter, Material Paper, Plastic, Overall Height 1 in, Includes (2) Replacement Filters, Color Cream, White, Overall Length 4 in, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.