Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Hose Adapter Coupler, Brass, 1-1/2" L

  • Mfr # 72152

  • Zoro # G9221455


product price: $5.06
/ea
Sold in multiples of 12 for $60.72

Key Features

Application
Automotive
For Use With
R-1234YF A/C System Service to R-134A A/C System Coupler Hose Adapter Fitting
Material
Brass
Type
Tools
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72152
Zoro #
G9221455
UPC #
602163721527
Country of Origin
China

Dimensions

Size (In.)
1 W x 1-1/2 L
Outside Dia.
251/400 in
Size
1 in W x 1 1/2 in L
Outside Diameter
5/8 in

Details

Application
Automotive
For Use With
R-1234YF A/C System Service to R-134A A/C System Coupler Hose Adapter Fitting
Material
Brass
Type
Tools
Number of Pieces
1
Item
A/C Hose Adapter Coupler
Tool Type
Hose Adapter Coupler

Description

A/C Hose Adapter Coupler, Tool Type Hose Adapter Coupler, Application Automotive, For Use With R-1234YF A/C System Service to R-134A A/C System Coupler Hose Adapter Fitting, Material Brass, Outside Diameter 5/8 in, Size 1 in W x 1 1/2 in L, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.