A/C Line 45 deg. Repair Kit, SAE, 28 pcs.
Mfr # 76716
Zoro # G9344867
product price: $181.05
/ea
Free Shipping & Returns
Key Features
Application
A/C, Coolant System Line Repair, Heater
For Use With
A/C Hose to Metal Line 5/16 in, 3/8 in, 1/2 in, 5/8 in OD Lines
Material
Anodized Aluminum
Includes
(4) Anti-Vibration Tension Rings, (4) Coupler Bodies, (4) Crimp Spacers, (4) Nuts, (4) Sealing Sleeves, (8) Hose Crimps
Type
A/C, Heater, Coolant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76716
Zoro #
G9344867
UPC #
-
Country of Origin
United States
Dimensions
Size (In.)
5/16 in, 3/8 in, 1/2 in, 5/8 in
Outside Diameter
5/16 in, 3/8 in, 1/2 in, 5/8 in
Size
1/2 in, 3/8 in, 5/16 in, 5/8 in
Details
Application
A/C, Coolant System Line Repair, Heater
For Use With
A/C Hose to Metal Line 5/16 in, 3/8 in, 1/2 in, 5/8 in OD Lines
Material
Anodized Aluminum
Includes
(4) Anti-Vibration Tension Rings, (4) Coupler Bodies, (4) Crimp Spacers, (4) Nuts, (4) Sealing Sleeves, (8) Hose Crimps
Type
A/C, Heater, Coolant
Number of Pieces
28
Item
A/C Line 45 Degrees Repair Kit
Tool Type
Line-to-Hose Connector Assortments
Description
A/C Line 45 Degrees Repair Kit, Tool Type Line-to-Hose Connector Assortments, Application A/C, Coolant System Line Repair, Heater, For Use With A/C Hose to Metal Line 5/16 in, 3/8 in, 1/2 in, 5/8 in OD Lines, Material Anodized Aluminum, Outside Diameter 5/16 in, 3/8 in, 1/2 in, 5/8 in, Size 1/2 in, 3/8 in, 5/16 in, 5/8 in, Includes (4) Anti-Vibration Tension Rings, (4) Coupler Bodies, (4) Crimp Spacers, (4) Nuts, (4) Sealing Sleeves, (8) Hose Crimps, Number of Pieces 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.