Zoro Homepage

A/C Line 90 deg. Repair Kit, SAE, 28 pcs.

  • Mfr # 76726

  • Zoro # G9344876


product price: $176.24
/ea
Free Shipping & Returns

Key Features

Application
A/C, Coolant System Line Repair, Heater
For Use With
A/C Hose to Metal Line 5/16 in, 3/8 in, 1/2 in, 5/8 in OD Lines
Material
Anodized Aluminum
Includes
(4) Anti-Vibration Tension Rings, (4) Coupler Bodies, (4) Crimp Spacers, (4) Nuts, (4) Sealing Sleeves, (8) Hose Crimps
Type
A/C, Heater, Coolant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76726
Zoro #
G9344876
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
5/16 in, 3/8 in, 1/2 in, 5/8 in
Size
1/2 in, 3/8 in, 5/16 in, 5/8 in
Outside Diameter
5/16 in, 3/8 in, 1/2 in, 5/8 in

Details

Application
A/C, Coolant System Line Repair, Heater
For Use With
A/C Hose to Metal Line 5/16 in, 3/8 in, 1/2 in, 5/8 in OD Lines
Material
Anodized Aluminum
Includes
(4) Anti-Vibration Tension Rings, (4) Coupler Bodies, (4) Crimp Spacers, (4) Nuts, (4) Sealing Sleeves, (8) Hose Crimps
Type
A/C, Heater, Coolant
Number of Pieces
29
Item
A/C Line 90 Degrees Repair Kit
Tool Type
Line-to-Hose Connector Assortments

Description

A/C Line 90 Degrees Repair Kit, Tool Type Line-to-Hose Connector Assortments, Application A/C, Coolant System Line Repair, Heater, For Use With A/C Hose to Metal Line 5/16 in, 3/8 in, 1/2 in, 5/8 in OD Lines, Material Anodized Aluminum, Outside Diameter 5/16 in, 3/8 in, 1/2 in, 5/8 in, Size 1/2 in, 3/8 in, 5/16 in, 5/8 in, Includes (4) Anti-Vibration Tension Rings, (4) Coupler Bodies, (4) Crimp Spacers, (4) Nuts, (4) Sealing Sleeves, (8) Hose Crimps, Number of Pieces 29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.