Zoro Homepage

A/C Low Side Coupler, 4 in. O.D., 1234YF

  • Mfr # 72145

  • Zoro # G2016911


product price: $70.89
/ea

Key Features

Material
Aluminum
Application
Automotive A/C
Outside Dia.
4 in
Number of Pieces
2
Size (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72145
Zoro #
G2016911
UPC #
602163721459
Country of Origin
China

Dimensions

Outside Dia.
4 in
Size (In.)
5 in
Size
5 in
Outside Diameter
4 in

Details

Item
R1234yf A/C Low Side Coupler
Material
Aluminum
Application
Automotive A/C
Number of Pieces
2
For Use With
R-1234YF A/C System Service
Type
1234YF A/C
Tool Type
Coupler

Description

R1234yf A/C Low Side Coupler, Tool Type Coupler, Application Automotive A/C, For Use With R-1234YF A/C System Service, Material Aluminum, Outside Diameter 4 in, Size 5 in, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.