A/C Low Side Coupler, 4 in. O.D., R134a
Mfr # 72131
Zoro # G2016957
product price: $28.91
/eaKey Features
Material
Aluminum
Type
R134a A/C
Number of Pieces
1
Size (In.)
5 in
Application
Automotive A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72131
Zoro #
G2016957
UPC #
602163721312
Country of Origin
China
Dimensions
Size (In.)
5 in
Outside Dia.
4 in
Size
5 in
Outside Diameter
4 in
Details
Item
R134a A/C Low Side Coupler
Material
Aluminum
Type
R134a A/C
Number of Pieces
1
Application
Automotive A/C
For Use With
R-134A A/C System Service
Tool Type
Coupler
Description
R134a A/C Low Side Coupler, Tool Type Coupler, Application Automotive A/C, For Use With R-134A A/C System Service, Material Aluminum, Outside Diameter 4 in, Size 5 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.