Zoro Homepage

A/C Oil Injector, Steel, 9" H

  • Mfr # 90023

  • Zoro # G5098969


product price: $305.35
/ea
Sold in multiples of 12 for $3,664.20
Free Shipping & Returns

Key Features

Outside Dia.
2 in
Application
Automotive A/C
Type
Tools
Number of Pieces
3
Size (In.)
9 H x 2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90023
Zoro #
G5098969
UPC #
602163900236
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
2 in
Size (In.)
9 H x 2 W
Outside Diameter
2 in
Size
9 in x 2 in
Overall Width
2 in
Overall Length
9 in
Overall Diameter
2 in

Details

Item
A/C Oil Injector
Application
Automotive A/C
Type
Tools
Number of Pieces
3
Material
Steel
For Use With
R-1234YF A/C System
Includes
Couplers, Hose
Tool Type
A/C Oil and Dye Injector
Vehicle Model Year
2014-Present
Vehicle Model
Universal
Vehicle Make
Universal
Vehicle Make/Model/Year
All Makes/Models/2014 to Present

Description

A/C Oil Injector, Tool Type A/C Oil and Dye Injector, Application Automotive A/C, Vehicle Make/Model/Year All Makes/Models/2014 to Present, Material Steel, For Use With R-1234YF A/C System, Outside Diameter 2 in, Overall Diameter 2 in, Overall Length 9 in, Overall Width 2 in, Number of Pieces 3, Includes Couplers, Hose, Size 9 in x 2 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year 2014-Present

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.