Zoro Homepage

A/C Recycle Guard, 1/4 in. O.D., Aluminum

  • Mfr # 72102

  • Zoro # G2016975


product price: $306.10
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
A/C
Outside Dia.
2 21/32 in
Number of Pieces
3
For Use With
A/C Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72102
Zoro #
G2016975
UPC #
602163721022
Country of Origin
United States

Dimensions

Outside Dia.
2 21/32 in
Size (In.)
12 in
Overall Width
4 in
Overall Length
14 in
Outside Diameter
2 21/32 in
Overall Diameter
2 21/32 in
Size
36 in

Details

Item
A/C Recycle Guard
Material
Aluminum
Type
A/C
Number of Pieces
3
For Use With
A/C Equipment
Application
Automotive A/C
Includes
Fittings, Hose
Vehicle Model Year
Universal
Vehicle Make
Universal
Tool Type
A/C Recycle Guard
Vehicle Make/Model/Year
Universal
Vehicle Model
Universal

Description

A/C Recycle Guard, Tool Type A/C Recycle Guard, Application Automotive A/C, Vehicle Make/Model/Year Universal, Material Aluminum, For Use With A/C Equipment, Outside Diameter 2 21/32 in, Overall Diameter 2 21/32 in, Overall Length 14 in, Overall Width 4 in, Number of Pieces 3, Includes Fittings, Hose, Size 36 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.