Zoro Homepage

A/C Separator Filter, 3-1/4" H x 2-1/4" W

  • Mfr # 40019

  • Zoro # G5098978


product price: $231.48
/ea
Sold in multiples of 12 for $2,777.76
Free Shipping & Returns

Key Features

Number of Pieces
1
For Use With
A/C Flush Machine with Dual-Tank
Application
Automotive
Material
Fabric, Plastic
Outside Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40019
Zoro #
G5098978
UPC #
602163400194
Country of Origin
United States

Dimensions

Outside Dia.
2 1/2 in
Size (In.)
3-1/4 H x 2-1/4 W
Size
3 1/4 in H x 2 1/4 in W
Outside Diameter
2 1/2 in

Details

Number of Pieces
1
For Use With
A/C Flush Machine with Dual-Tank
Application
Automotive
Material
Fabric, Plastic
Item
A/C Separator Filter
Type
Tools
Tool Type
Air Outlet Filtration Cartridge

Description

A/C Separator Filter, Tool Type Air Outlet Filtration Cartridge, Application Automotive, For Use With A/C Flush Machine with Dual-Tank, Material Fabric, Plastic, Outside Diameter 2 1/2 in, Size 3 1/4 in H x 2 1/4 in W, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.