Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/C Sight Glass Diagnostic Tool, Plastic

  • Mfr # 90034

  • Zoro # G110839429


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive A/C
For Use With
R1234yf
Material
Plastic
Number of Pieces
1
Vehicle Make/Model/Year
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90034
Zoro #
G110839429
UPC #
602163900298
Country of Origin
Taiwan, Province of China

Dimensions

Outside Diameter
2 in
Overall Width
2 in
Overall Diameter
2 in
Overall Length
5 1/2 in

Details

Application
Automotive A/C
For Use With
R1234yf
Material
Plastic
Number of Pieces
1
Item
A/C Sight Glass Diagnostic Tool
Vehicle Make/Model/Year
Universal
Tool Type
A/C Sight Glass Diagnostic Tool

Description

A/C Sight Glass Diagnostic Tool, Tool Type A/C Sight Glass Diagnostic Tool, Application Automotive A/C, Vehicle Make/Model/Year Universal, Material Plastic, For Use With R1234yf, Outside Diameter 2 in, Overall Diameter 2 in, Overall Length 5 1/2 in, Overall Width 2 in, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.