Zoro Homepage

A/C Spin On Filter Case, Steel, Paper, PK12

  • Mfr # 40012

  • Zoro # G5098996


product price: $194.09
/pk 12, $16.17/ea
Free Shipping & Returns

Key Features

Size (In.)
12-1/2 H x 19 W x 14-1/2 D
Type
Tools
For Use With
A/C Flush Machine with Dual-Tank
Application
Automotive
Outside Dia.
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40012
Zoro #
G5098996
UPC #
602163400125
Country of Origin
United States

Dimensions

Size (In.)
12-1/2 H x 19 W x 14-1/2 D
Outside Dia.
19 in
Size
12 1/2 in H x 19 in W x 14 1/2 in D
Outside Diameter
19 in

Details

Type
Tools
Item
A/C Spin On Filter Case
For Use With
A/C Flush Machine with Dual-Tank
Application
Automotive
Number of Pieces
12
Material
Paper, Steel
Tool Type
Spin-on Filter

Description

A/C Spin On Filter Case, Tool Type Spin-on Filter, Application Automotive, For Use With A/C Flush Machine with Dual-Tank, Material Paper, Steel, Outside Diameter 19 in, Size 12 1/2 in H x 19 in W x 14 1/2 in D, Number of Pieces 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.