Connector 45 deg., 3/8in Tube to No 6 Hose
Mfr # 76712
Zoro # G9345016
product price: $43.98
/eaKey Features
Application
A/C Reduced Barrier Hose to Metal Line Connection
For Use With
3/8 in A/C Tube to #6 A/C Hose
Material
Anodized Aluminum
Includes
(2) Hose Crimps, Anti-Vibration Tension Ring, Coupler Body, Crimp Spacer, Nut, Sealing Sleeve
Type
A/C, Heater, Coolant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76712
Zoro #
G9345016
UPC #
-
Country of Origin
United States
Details
Application
A/C Reduced Barrier Hose to Metal Line Connection
For Use With
3/8 in A/C Tube to #6 A/C Hose
Material
Anodized Aluminum
Includes
(2) Hose Crimps, Anti-Vibration Tension Ring, Coupler Body, Crimp Spacer, Nut, Sealing Sleeve
Type
A/C, Heater, Coolant
Number of Pieces
7
Item
Line to Hose Connector 45 Degrees
Tool Type
45 Degrees Line-to-Hose Connector
Description
Line to Hose Connector 45 Degrees, Tool Type 45 Degrees Line-to-Hose Connector, Application A/C Reduced Barrier Hose to Metal Line Connection, For Use With 3/8 in A/C Tube to #6 A/C Hose, Material Anodized Aluminum, Includes (2) Hose Crimps, Anti-Vibration Tension Ring, Coupler Body, Crimp Spacer, Nut, Sealing Sleeve, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.