Zoro Homepage

DARG Replacement Filters (2), A/C, 4" Long

  • Mfr # 75112

  • Zoro # G5386464


product price: $86.72
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. R134a
Material
Aluminum, Paper
Includes
Adapters, Couplers, Hoses
Type
A/C
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75112
Zoro #
G5386464
UPC #
602163751128
Country of Origin
United States

Dimensions

Length (In.)
4 in
Height (In.)
1 in
Width (In.)
4 in
Overall Height
1 in
Overall Width
4 in
Overall Depth
1 in
Overall Length
4 in

Details

For Use With
Mfr. No. R134a
Material
Aluminum, Paper
Includes
Adapters, Couplers, Hoses
Type
A/C
Item
DARG Replacement Filter
Material of Construction
Aluminum, Paper
Color
Silver, White
Features
Compatible with All A/C Service Equipment, High and Low Side Protection From Debris, Sealant, Dye, Excess Lubricant and Contaminants, Maintains Refrigerant Flow, Traps All Sealants and Contaminants, Metal Shavings, Desiccant Particles and Other Harmful Debris
Product Type
Filter
Compatible Fluid Evacuator Manufacturer Model Number
73001, 73002, R134A

Description

DARG Replacement Filter, Product Type Filter, Material Aluminum, Paper, Overall Depth 1 in, Overall Height 1 in, Includes Adapters, Couplers, Hoses, Color Silver, White, Compatible Fluid Evacuator Manufacturer Model Number 73001, 73002, R134A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.