Zoro Homepage

Flush Adaptor Set, 2 pcs., Steel, Size 6"

  • Mfr # 40029

  • Zoro # G9221150


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive
For Use With
A/C Flush Machine with Dual-Tank
Material
Steel
Type
Universal
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40029
Zoro #
G9221150
UPC #
602163400293
Country of Origin
Netherlands

Dimensions

Size (In.)
6 in
Outside Dia.
3 in
Size
6 in
Outside Diameter
3 in

Details

Application
Automotive
For Use With
A/C Flush Machine with Dual-Tank
Material
Steel
Type
Universal
Number of Pieces
2
Item
Flush Adaptor Set
Tool Type
Universal Flushing Connector Set

Description

Flush Adaptor Set, Tool Type Universal Flushing Connector Set, Application Automotive, For Use With A/C Flush Machine with Dual-Tank, Material Steel, Outside Diameter 3 in, Size 6 in, Number of Pieces 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.