Zoro Homepage

Hose Repair Tool, 8-7/8 in. O.D., Aluminum

  • Mfr # 76080

  • Zoro # G2016826


product price: $186.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
Includes
Deburrer, Hose Cutter, Pex Crimper, Tube Bender, Tube Cutter
Number of Pieces
6
Size (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76080
Zoro #
G2016826
UPC #
602163760809
Country of Origin
United States

Dimensions

Size (In.)
14 in
Outside Dia.
8 7/8 in
Outside Diameter
8 7/8 in
Size
14 in

Details

Item
Hose Repair Tool Assortment
Material
Aluminum
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
Includes
Deburrer, Hose Cutter, Pex Crimper, Tube Bender, Tube Cutter
Number of Pieces
6
Application
Hose Building and Repair
For Use With
A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines
Tool Type
Smart Splice Service Tools

Description

Hose Repair Tool Assortment, Tool Type Smart Splice Service Tools, Application Hose Building and Repair, For Use With A/C Lines, Coolant Lines, Engine Oil Cooler Lines, Engine Oil Lines, Heater Lines, Power Steering Return Lines, Trans Oil Cooler Lines, Transmission Lines, Material Aluminum, Outside Diameter 8 7/8 in, Size 14 in, Includes Deburrer, Hose Cutter, Pex Crimper, Tube Bender, Tube Cutter, Number of Pieces 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.