Large AC Oil Injector w/Sight Glass Body
Mfr # 90021
Zoro # G5315782
product price: $264.87
/ea
Free Shipping & Returns
Key Features
Application
Automotive A/C
For Use With
R-134A A/C System
Material
Steel
Includes
Couplers, Hose
Type
A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90021
Zoro #
G5315782
UPC #
602163900212
Country of Origin
Taiwan, Province of China
Dimensions
Size (In.)
2-1/2 inH x 12 inW x 3 inD
Overall Diameter
2 in
Overall Width
12 in
Size
2 1/2 in x 12 in x 3 in
Overall Length
9 in
Outside Diameter
2 in
Details
Application
Automotive A/C
For Use With
R-134A A/C System
Material
Steel
Includes
Couplers, Hose
Type
A/C
Number of Pieces
3
Item
Large Refrigerant Oil Injector
Vehicle Model
Universal
Vehicle Model Year
1993-Present
Vehicle Make/Model/Year
All Makes/Models/1993 to Present
Tool Type
A/C Oil and Dye Injector
Vehicle Make
Universal
Description
Large Refrigerant Oil Injector, Tool Type A/C Oil and Dye Injector, Application Automotive A/C, Vehicle Make/Model/Year All Makes/Models/1993 to Present, Material Steel, For Use With R-134A A/C System, Outside Diameter 2 in, Overall Diameter 2 in, Overall Length 9 in, Overall Width 12 in, Number of Pieces 3, Includes Couplers, Hose, Size 2 1/2 in x 12 in x 3 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year 1993-Present
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.