Zoro Homepage

Line Splice 45 deg. Pack, SAE, 28 pcs.

  • Mfr # 76052

  • Zoro # G9344797


product price: $161.92
/ea
Free Shipping & Returns

Key Features

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Anodized Aluminum
Includes
(4) Coupler Bodies, (8) Anti-Vibration Tension Rings, (8) Nuts, (8) Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76052
Zoro #
G9344797
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
5/16 in, 3/8 in, 1/2 in, 5/8 in
Outside Diameter
5/16 in, 3/8 in, 1/2 in, 5/8 in
Size
1/2 in, 3/8 in, 5/16 in, 5/8 in

Details

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Anodized Aluminum
Includes
(4) Coupler Bodies, (8) Anti-Vibration Tension Rings, (8) Nuts, (8) Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
Number of Pieces
29
Item
Line Splice 45 Degrees Pack
Tool Type
Line Splice 45 Degrees Fittings

Description

Line Splice 45 Degrees Pack, Tool Type Line Splice 45 Degrees Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Anodized Aluminum, Outside Diameter 5/16 in, 3/8 in, 1/2 in, 5/8 in, Size 1/2 in, 3/8 in, 5/16 in, 5/8 in, Includes (4) Coupler Bodies, (8) Anti-Vibration Tension Rings, (8) Nuts, (8) Sealing Sleeves, Number of Pieces 29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.