Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Splice 90 deg Repair Kit, SAE, 7 pcs.

  • Mfr # 76075

  • Zoro # G9344815


product price: $72.02
/ea

Key Features

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Anodized Aluminum
Includes
(2) Anti-Vibration Tension Rings, (2) Nuts, (2) Sealing Sleeves, Coupler Body
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76075
Zoro #
G9344815
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
3/4 in
Size
3/4 in
Outside Diameter
3/4 in

Details

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Anodized Aluminum
Includes
(2) Anti-Vibration Tension Rings, (2) Nuts, (2) Sealing Sleeves, Coupler Body
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
Number of Pieces
7
Item
Line Splice 90 Degrees Repair Kit
Tool Type
Line Splice 90 Degrees Fittings

Description

Line Splice 90 Degrees Repair Kit, Tool Type Line Splice 90 Degrees Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Anodized Aluminum, Outside Diameter 3/4 in, Size 3/4 in, Includes (2) Anti-Vibration Tension Rings, (2) Nuts, (2) Sealing Sleeves, Coupler Body, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.