Zoro Homepage

Line Splice Hi Side Service "T" 3/8" OD

  • Mfr # 76213

  • Zoro # G5352085


product price: $41.93
/ea

Key Features

Application
Automotive
For Use With
R-134A Inline Service Port
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves
Type
A/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76213
Zoro #
G5352085
UPC #
602163762131
Country of Origin
United States

Dimensions

Size (In.)
3-3/4 in H x 2-3/4 in W x 1-1/4 in D
Outside Dia.
3/8 in
Size
3 3/4 in H x 2 3/4 in W x 1 1/4 in D
Outside Diameter
3/8 in

Details

Application
Automotive
For Use With
R-134A Inline Service Port
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves
Type
A/C
Number of Pieces
8
Item
Line Splice Hi Side Service
Tool Type
Line Splice High Side Service "T"

Description

Line Splice Hi Side Service, Tool Type Line Splice High Side Service In.T In., Application Automotive, For Use With R-134A Inline Service Port, Material Aluminum, Rubber, Outside Diameter 3/8 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves, Number of Pieces 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.