Line Splice Low Side Service "T" 5/8" OD
Mfr # 76204
Zoro # G5315746
product price: $48.67
/eaKey Features
Application
Automotive
For Use With
R-134A Inline Service Port
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves
Type
A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76204
Zoro #
G5315746
UPC #
-
Country of Origin
United States
Dimensions
Size (In.)
3-3/4 in H x 2-3/4 in W x 1-1/4 in D
Outside Dia.
5/8 in
Size
3 3/4 in H x 2 3/4 in W x 1 1/4 in D
Outside Diameter
5/8 in
Details
Application
Automotive
For Use With
R-134A Inline Service Port
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves
Type
A/C
Number of Pieces
8
Item
Line Splice Low Side Service
Tool Type
Line Splice Low Side Service "T"
Description
Line Splice Low Side Service, Tool Type Line Splice Low Side Service In.T In., Application Automotive, For Use With R-134A Inline Service Port, Material Aluminum, Rubber, Outside Diameter 5/8 in, Size 3 3/4 in H x 2 3/4 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body with Service Port, Nuts, Sealing Sleeves, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.