Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Splice Straight Repair Kit 3/8" OD

  • Mfr # 76002

  • Zoro # G5315545


product price: $31.71
/ea

Key Features

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76002
Zoro #
G5315545
UPC #
602163760021
Country of Origin
India

Dimensions

Size (In.)
4-1/4 in H x 2 in W x 1-1/4 in D
Outside Dia.
3/8 in
Size
4 1/4 in H x 2 in W x 1 1/4 in D
Outside Diameter
3/8 in

Details

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
Number of Pieces
7
Item
Line Splice Straight Repair Kit
Tool Type
Line Splice Straight SAE Fittings

Description

Line Splice Straight Repair Kit, Tool Type Line Splice Straight SAE Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 3/8 in, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.