Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Splice Straight SAE

  • Mfr # 76050

  • Zoro # G5315633


product price: $168.08
/ea
Free Shipping & Returns

Key Features

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Bodies, Nuts, Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76050
Zoro #
G5315633
UPC #
602163760502
Country of Origin
United States

Dimensions

Size (In.)
2 in H x 7 in W x 9 in D
Size
2 in H x 7 in W x 9 in D
Outside Diameter
5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in

Details

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Bodies, Nuts, Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
Number of Pieces
36
Item
Line Splice Straight SAE Pack
Tool Type
Line Splice Straight SAE Fittings

Description

Line Splice Straight SAE Pack, Tool Type Line Splice Straight SAE Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Size 2 in H x 7 in W x 9 in D, Includes Anti-Vibration Tension Rings, Coupler Bodies, Nuts, Sealing Sleeves, Number of Pieces 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.