Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Splice Straight SAE-Metric 10 Pcs

  • Mfr # 76051

  • Zoro # G5315642


product price: $324.53
/ea
Free Shipping & Returns

Key Features

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Bodies, Nuts, Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76051
Zoro #
G5315642
UPC #
602163760519
Country of Origin
India

Dimensions

Size (In.)
5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Outside Diameter
5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Size
1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in

Details

Application
Metal Line Repair Solution, Durable Leak Repair with No Line Removal
For Use With
A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Bodies, Nuts, Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
Number of Pieces
71
Item
Line Splice Straight SAE Pack
Tool Type
Line Splice Straight SAE/Metric Fittings

Description

Line Splice Straight SAE Pack, Tool Type Line Splice Straight SAE/Metric Fittings, Application Metal Line Repair Solution, Durable Leak Repair with No Line Removal, For Use With A/C Lines, Heater Lines, Power Steering Lines, Transmission Lines, Material Aluminum, Rubber, Outside Diameter 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Size 1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, Includes Anti-Vibration Tension Rings, Coupler Bodies, Nuts, Sealing Sleeves, Number of Pieces 71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.