Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Splice Straight Service Pack, 35 pcs

  • Mfr # 76250

  • Zoro # G9344851


product price: $216.37
/ea
Free Shipping & Returns

Key Features

Application
Replacing Damaged, Inaccessible A/C Service Ports
For Use With
1/2 in, 5/8 in Low Side OD Lines, 5/16 in, 3/8 in, 1/2 in High Side OD Lines
Material
Anodized Aluminum
Includes
(10) Anti-Vibration Tension Rings, (10) Nuts, (10) Sealing Sleeves, (5) Coupler Bodies
Type
A/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76250
Zoro #
G9344851
UPC #
-
Country of Origin
United States

Details

Application
Replacing Damaged, Inaccessible A/C Service Ports
For Use With
1/2 in, 5/8 in Low Side OD Lines, 5/16 in, 3/8 in, 1/2 in High Side OD Lines
Material
Anodized Aluminum
Includes
(10) Anti-Vibration Tension Rings, (10) Nuts, (10) Sealing Sleeves, (5) Coupler Bodies
Type
A/C
Number of Pieces
35
Item
Line Splice Straight Service Pack
Tool Type
Line Splice Straight SAE Fittings

Description

Line Splice Straight Service Pack, Tool Type Line Splice Straight SAE Fittings, Application Replacing Damaged, Inaccessible A/C Service Ports, For Use With 1/2 in, 5/8 in Low Side OD Lines, 5/16 in, 3/8 in, 1/2 in High Side OD Lines, Material Anodized Aluminum, Includes (10) Anti-Vibration Tension Rings, (10) Nuts, (10) Sealing Sleeves, (5) Coupler Bodies, Number of Pieces 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.