Zoro Homepage

Line Terminator Rear AC Blockoff 1/2" OD

  • Mfr # 76501

  • Zoro # G5315667


product price: $21.56
/ea

Key Features

Application
Automotive
For Use With
Block Damaged or Unused A/C Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves
Type
A/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76501
Zoro #
G5315667
UPC #
602163765019
Country of Origin
India

Dimensions

Size (In.)
4-1/4 in H x 2 in W x 3/8 in OD
Outside Dia.
1/2 in
Size
4 1/4 in H x 2 in W x 3/8 in OD
Outside Diameter
1/2 in

Details

Application
Automotive
For Use With
Block Damaged or Unused A/C Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves
Type
A/C
Number of Pieces
4
Item
Line Terminator Rear AC Blockoff
Tool Type
Line Terminator Blockoff

Description

Line Terminator Rear AC Blockoff, Tool Type Line Terminator Blockoff, Application Automotive, For Use With Block Damaged or Unused A/C Lines, Material Aluminum, Rubber, Outside Diameter 1/2 in, Size 4 1/4 in H x 2 in W x 3/8 in OD, Includes Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves, Number of Pieces 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.