Line Terminator Rear AC Blockoff 3/8" OD
Mfr # 76502
Zoro # G5315676
product price: $21.56
/eaKey Features
Application
Automotive
For Use With
Block Damaged or Unused A/C Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves
Type
A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76502
Zoro #
G5315676
UPC #
602163765026
Country of Origin
India
Dimensions
Size (In.)
4-1/4 in H x 2 in W x 1-1/4 in D
Outside Dia.
3/8 in
Outside Diameter
3/8 in
Size
4 1/4 in H x 2 in W x 1 1/4 in D
Details
Application
Automotive
For Use With
Block Damaged or Unused A/C Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves
Type
A/C
Number of Pieces
4
Item
Line Terminator Rear AC Blockoff
Tool Type
Line Terminator Blockoff
Description
Line Terminator Rear AC Blockoff, Tool Type Line Terminator Blockoff, Application Automotive, For Use With Block Damaged or Unused A/C Lines, Material Aluminum, Rubber, Outside Diameter 3/8 in, Size 4 1/4 in H x 2 in W x 1 1/4 in D, Includes Anti-Vibration Tension Rings, Blockoff Body, Nuts, Sealing Sleeves, Number of Pieces 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.