Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Terminator SAE / Metric, 10 pcs

  • Mfr # 76530

  • Zoro # G5315703


product price: $218.52
/ea
Free Shipping & Returns

Key Features

Application
Automotive
For Use With
Block Damaged or Unused A/C Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76530
Zoro #
G5315703
UPC #
602163765309
Country of Origin
United States

Dimensions

Size (In.)
2 in H x 7 in W x 9 in D
Size
2 in H x 7 in W x 9 in D
Outside Diameter
5/16 in, 3/8 in, 25/64 in, 15/32 in, 1/2 in, 19/32 in, 5/8 in, 3/4 in

Details

Application
Automotive
For Use With
Block Damaged or Unused A/C Lines
Material
Aluminum, Rubber
Includes
Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves
Type
A/C, Coolant, Heater, Oil, Power Steering Return, Trans
Number of Pieces
41
Item
Line Splice Straight SAE Pack
Tool Type
Line Terminator Blockoff

Description

Line Splice Straight SAE Pack, Tool Type Line Terminator Blockoff, Application Automotive, For Use With Block Damaged or Unused A/C Lines, Material Aluminum, Rubber, Outside Diameter 5/16 in, 3/8 in, 25/64 in, 15/32 in, 1/2 in, 19/32 in, 5/8 in, 3/4 in, Size 2 in H x 7 in W x 9 in D, Includes Anti-Vibration Tension Rings, Coupler Body, Nuts, Sealing Sleeves, Number of Pieces 41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.