Zoro Homepage

Oil and Dye Injector, 3 in. O.D., Aluminum

  • Mfr # 90020

  • Zoro # G2016701


product price: $115.74
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Outside Dia.
1 21/32 in
Application
Automotive A/C
Size (In.)
10 in
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90020
Zoro #
G2016701
UPC #
602163900205
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
1 21/32 in
Size (In.)
10 in
Size
10 in
Outside Diameter
1 21/32 in
Overall Length
5 1/2 in
Overall Width
1 1/4 in
Overall Diameter
1 21/32 in

Details

Item
Oil and Dye Injector
Material
Aluminum
Application
Automotive A/C
Number of Pieces
3
For Use With
R-134A A/C System
Type
A/C Tools
Includes
5 in Service Hose, Shutoff Valve
Vehicle Model Year
Universal
Tool Type
A/C Oil and Dye Injector
Vehicle Make/Model/Year
Universal
Vehicle Make
Universal
Vehicle Model
Universal

Description

Oil and Dye Injector, Tool Type A/C Oil and Dye Injector, Application Automotive A/C, Vehicle Make/Model/Year Universal, Material Aluminum, For Use With R-134A A/C System, Outside Diameter 1 21/32 in, Overall Diameter 1 21/32 in, Overall Length 5 1/2 in, Overall Width 1 1/4 in, Number of Pieces 3, Includes 5 in Service Hose, Shutoff Valve, Size 10 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.