Zoro Homepage

PEX Clamp Crimper, A/C, 1 pcs.

  • Mfr # 90045

  • Zoro # G9344894


product price: $100.92
/ea
Free Shipping & Returns

Key Features

Application
Automotive
For Use With
Splice Crimps
Material
Steel
Type
A/C, Heater, Coolant
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90045
Zoro #
G9344894
UPC #
-
Country of Origin
Canada

Dimensions

Size (In.)
12 in
Overall Length
11 in
Overall Diameter
3 in
Overall Width
2 1/4 in
Size
12 in
Outside Diameter
3 in

Details

Application
Automotive
For Use With
Splice Crimps
Material
Steel
Type
A/C, Heater, Coolant
Number of Pieces
1
Item
PEX Crimper
Vehicle Make/Model/Year
Universal
Vehicle Model
Universal
Tool Type
Auto Stop Crimper
Vehicle Make
Universal
Vehicle Model Year
Universal

Description

PEX Crimper, Tool Type Auto Stop Crimper, Application Automotive, Vehicle Make/Model/Year Universal, Material Steel, For Use With Splice Crimps, Outside Diameter 3 in, Overall Diameter 3 in, Overall Length 11 in, Overall Width 2 1/4 in, Number of Pieces 1, Size 12 in, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.