Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service Port Access Tool, 4 in. OD, 1234YF

  • Mfr # 90007

  • Zoro # G2016710


product price: $188.08
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
1234YF A/C
Outside Dia.
1 in
Size (In.)
4 in
For Use With
R-1234YF A/C System Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90007
Zoro #
G2016710
UPC #
602163900076
Country of Origin
United States

Dimensions

Outside Dia.
1 in
Size (In.)
4 in
Size
4 in
Outside Diameter
1 in

Details

Item
Service Port Access Tool
Material
Aluminum
Type
1234YF A/C
For Use With
R-1234YF A/C System Service
Application
Automotive A/C
Number of Pieces
1
Tool Type
High Side Port Extenders

Description

Service Port Access Tool, Tool Type High Side Port Extenders, Application Automotive A/C, For Use With R-1234YF A/C System Service, Material Aluminum, Outside Diameter 1 in, Size 4 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.