Zoro Homepage

Spring Lock Tool Master Kit, 9 in. O.D.

  • Mfr # 90000

  • Zoro # G2016747


product price: $69.41
/ea

Key Features

Material
Plastic
For Use With
A/C System Service
Outside Dia.
9 in
Type
A/C Tools
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90000
Zoro #
G2016747
UPC #
602163900007
Country of Origin
United States

Dimensions

Outside Dia.
9 in
Size (In.)
12 in
Outside Diameter
9 in
Size
1/2 in, 3/4 in, 3/8 in, 5/8 in

Details

Item
Spring Lock Tool Master Kit
Material
Plastic
For Use With
A/C System Service
Type
A/C Tools
Number of Pieces
8
Application
Chrysler LH Series, Ford
Includes
(2) Lock Release Tools for Newer GM Models, (2) Lock Release Tools for Newer VW Models, (4) Lock Release Tools for Most Ford and Chrysler LH series
Tool Type
Spring Lock Tool Kit

Description

Spring Lock Tool Master Kit, Tool Type Spring Lock Tool Kit, Application Chrysler LH Series, Ford, For Use With A/C System Service, Material Plastic, Outside Diameter 9 in, Size 1/2 in, 3/4 in, 3/8 in, 5/8 in, Includes (2) Lock Release Tools for Newer GM Models, (2) Lock Release Tools for Newer VW Models, (4) Lock Release Tools for Most Ford and Chrysler LH series, Number of Pieces 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.