Air Spade Utlty Assmbl, 13-1/2inL, Blk/Gry
Mfr # ASU4000HA
Zoro # G0338451
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black, Gray
Length
13 1/2 in
For Use With
AIRSPADE
Connection Type
Male to Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASU4000HA
Zoro #
G0338451
UPC #
690773027603
Country of Origin
United States
Dimensions
Length
13 1/2 in
Overall Length
13 1/2 in
Details
Item
Handle Assembly
Material
Aluminum
Color
Black, Gray
For Use With
AIRSPADE
Connection Type
Male to Female
Outlet
1-1/8 to 12 in
Inlet
3/4 in (F)NPT
Includes
Handle Assembly
Dead-Man Trigger
Yes
Compatible with Product Type
AirSpade 2000, AirSpade 4000
Compatible with Manufacturer Part Number
ASU4105G4, ASU4105KT, ASU4150G4, ASU4150KT, HT106, HT107, HT138
Compatible with Series
AirSpade 2000, AirSpade 4000 Series
Number of Pieces
1
Barrel Outlet Connection
Male
Air Inlet
3/4 in NPT
Compatible Grainger Part Number
39AR12, 39AR15, 39AR35, 39AR40, 5JEL6, 5JEL7, 5JEL9
Description
Handle Assembly, For Use With AIRSPADE, Dead-Man Trigger Yes, Air Inlet 3/4 in NPT, Barrel Outlet Connection Male, Overall Length 13 1/2 in, Material Aluminum, Includes Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.