Zoro Homepage

AirSpade 5000 Kit Arbor 225 cfm

  • Mfr # ASA50225KT

  • Zoro # G811285389


product price: $2,112.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Body Material
Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle)
Application
Sensitive Arboreal Work
Overall Length
57 1/4 in
Nozzle
Supersonic
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASA50225KT
Zoro #
G811285389
UPC #
690773033789
Country of Origin
United States

Dimensions

Overall Length
57 1/4 in
Overall Width
20 in
Air Inlet Size
3/4 in
Min. Hose Size
1 in
Barrel Length
4 ft

Details

Body Material
Fiberglass (Barrel), Rubber (Dirt Shield), Stainless Steel (Nozzle)
Application
Sensitive Arboreal Work
Nozzle
Supersonic
Item
AirSpade 5000 Kit Arbor 225 cfm with 4 ft Barrel
Kit Contents
(1) Hose with Universal Coupler; (1) Nozzle; (1) Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case
Minimum Compressor HP
50 hp
Soil Excavation Rate
2.3 scfm
Air Inlet Type
NPT
Dead-Man Trigger
Yes
Sound Level
124 dB
Spark Free Nozzle
Yes
Duty Rating
Heavy Duty
Air Consumption
225 cfm
Number of Nozzles Included
1

Description

AirSpade 5000 Kit Arbor 225 cfm with 4 ft Barrel, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 225 cfm, Soil Excavation Rate 2.3 scfm, Minimum Compressor HP 50 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Hose with Universal Coupler; (1) Nozzle; (1) Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case, Min. Hose Size 1 in, Number of Nozzles Included 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.