Zoro Homepage

Face Shield, w/Headgear, 13" Lx12" W x5" H

  • Mfr # HT136

  • Zoro # G0032300


product price: $36.69
/ea

Key Features

Material
Polycarbonate
Standards
ANSI Z87+
Features
Impact Resistant
Length
12"
Visor Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT136
Zoro #
G0032300
UPC #
690773023780
Country of Origin
United States

Dimensions

Length
12"
Visor Height
8"

Details

Item
Face Shield with Headgear
Material
Polycarbonate
Standards
ANSI Z87+
Features
Impact Resistant
Includes
(1) Face Shield

Description

Face Shield,w/Headgear,13 In. Lx12 In. W x5 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.