Zoro Homepage

Pistol Grip Air Excavation Tool

  • Mfr # ASU4105KT

  • Zoro # G1859606


product price: $2,610.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Fiberglass
Application
High Flow
Includes
1 in ID x 10 ft Lightweight Air Hose With Chicago-Style Connectors, 105 cfm Non-Sparking Bronze Supersonic Nozzle, 3 ft Insulated Extension, 4 ft Insulated, Fiberglass Barrel With Dirt Shield, 45 Degree Non-Sparking Brass Angled Adapter, Locking Storage Case, Utility Airspade 4000 Handle
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASU4105KT
Zoro #
G1859606
UPC #
690773027634
Country of Origin
United States

Dimensions

Overall Length
54 in
Extension Size
48 in
Air Gun Inlet Size
3/4 in (F)NPT
Overall Width
6 3/4 in
Barrel Length
4 ft
Min. Hose Size
1 in
Air Inlet Size
3/4 in

Description

Air Excavation Tool Kit, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 105 cfm, Soil Excavation Rate 1.5 cfm, Minimum Compressor HP 23 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Size 3/4 in, Kit Contents (1) 45 Degrees Adapter, (1) Air Hose with Connectors, (1) Handle, (1) Insulated Barrel, (1) Insulated Extension, (1) Non-Sparking Nozzle, (1) Storage Case, Air Flow Pattern Focused

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.