Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Air Gun, 48" Extension

  • Mfr # HT138

  • Zoro # G3040177


product price: $1,425.00
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Fiberglass
Application
Uncovers Underground Objects, Utility Lines or Even Sensitive Tree Roots Without Harm
Outlet Size
1/2 in (F)NPT
Includes
225 cfm Stainless Steel Supersonic Nozzle, 4 ft Fiberglass Barrel with Dirt Shield, AirSpade 2000 Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT138
Zoro #
G3040177
UPC #
690773023803
Country of Origin
United States

Dimensions

Outlet Size
1/2 in (F)NPT
Overall Length
54 3/8 in
Extension Size
48 in
Air Gun Inlet Size
3/4 in (F)NPT
Overall Width
11 in
Air Outlet Size
1/2 in
Barrel Length
4 ft
Air Inlet Size
3/4 in

Details

Air Gun Body Style
Pistol Grip
Body Material
Aluminum, Fiberglass
Application
Uncovers Underground Objects, Utility Lines or Even Sensitive Tree Roots Without Harm
Includes
225 cfm Stainless Steel Supersonic Nozzle, 4 ft Fiberglass Barrel with Dirt Shield, AirSpade 2000 Handle
Air Inlet
3/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
124
Nozzle
Supersonic
Trigger
Lever
Item
Air Excavation Tool
Air Consumption
225 cfm
Output
225 psi
Air Gun Product Group
Air Gun
Spark Free Nozzle
Yes
Soil Excavation Rate
2.3 cfm
Number of Nozzles Included
1
Kit Contents
(1) Bare Tool
Minimum Compressor HP
50 hp
Air Flow Pattern
Focused Excavation
Maximum Inlet Pressure
120 psi
Air Inlet Gender
Female
Sound Level
124 dB
Dead-Man Trigger
Yes
Air Inlet Type
NPT
Barrel Conductivity
Non-Conductive

Description

Air Excavation Tool, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 225 cfm, Soil Excavation Rate 2.3 cfm, Minimum Compressor HP 50 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Size 3/4 in, Kit Contents (1) Bare Tool, (1) Dirt Shield, (1) Nozzle, Air Flow Pattern Focused Excavation, Air Gun Body Style Pistol Grip, Air Inlet 3/4 in NPT Female, Air Outlet Size 1/2 in, Number of Nozzles Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.