Zoro Homepage

Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H

  • Mfr # HT126

  • Zoro # G0032151


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Application
Uncovering Underground Utility Lines, Pipes, and Hazardous Material Containers
Overall Length
3 19/64 in
Sound Level
108 dB
Diameter
1 13/32 in
Compatible with Manufacturer Part Number
HT154
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT126
Zoro #
G0032151
UPC #
690773023698
Country of Origin
United States

Dimensions

Overall Length
3 19/64 in
Diameter
1 13/32 in

Details

Item
Supersonic Nozzle,25 cfm,1" L x2" Wx3" H
Application
Uncovering Underground Utility Lines, Pipes, and Hazardous Material Containers
Sound Level
108 dB
Compatible with Manufacturer Part Number
HT154
Number of Pieces
1
Air Consumption
25 cfm
Nozzle Tip Material
416 Stainless Steel
Compatible with Product Type
Barrel

Description

Supersonic Nozzle,25 cfm,1 In. L x2 In. Wx3 In. H, Compatible with Manufacturer Part Number HT154, Nozzle Tip Material 416 Stainless Steel, Overall Length 3 19/64 in, Sound Level 108 dB, Diameter 1 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.