Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Excavation Tool, 3/4", Female, NPT

  • Mfr # ASU50105KT

  • Zoro # G411285390


product price: $2,449.00
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield)
Application
Electric, Gas, Telecommunication Lines, Water
Overall Length
57 1/4 in
Air Inlet
3/4 NPT
Nozzle
Supersonic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASU50105KT
Zoro #
G411285390
UPC #
690773033680
Country of Origin
United States

Dimensions

Overall Length
57 1/4 in
Overall Width
20 in
Barrel Length
4 ft
Air Inlet Size
3/4 in
Extension Size
3 ft
Min. Hose Size
1 in

Details

Body Material
Bronze (Nozzle), Fiberglass (Barrel), Rubber (Dirt Shield)
Application
Electric, Gas, Telecommunication Lines, Water
Air Inlet
3/4 NPT
Nozzle
Supersonic
Item
Utility AirSpade 5000 Kit 105 cfm with 4 ft Barrel
Barrel Conductivity
Non-Conductive
Sound Level
120 dB
Kit Contents
(1) Hose with Universal Coupler; (1) Nozzle; (1) Extension with Coupler; (1) Barrel with Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case
Air Consumption
105 cfm
Air Inlet Type
NPT
Spark Free Nozzle
Yes
Duty Rating
Heavy Duty
Minimum Compressor HP
23 hp
Soil Excavation Rate
1.5 scfm
Dead-Man Trigger
Yes
Number of Nozzles Included
1

Description

Utility AirSpade 5000 Kit 105 cfm with 4 ft Barrel, Barrel Conductivity Non-Conductive, Spark Free Nozzle Yes, Barrel Length 4 ft, Air Consumption 105 cfm, Soil Excavation Rate 1.5 scfm, Minimum Compressor HP 23 hp, Dead-Man Trigger Yes, Air Inlet Type NPT, Air Inlet Size 3/4 in, Kit Contents (1) Hose with Universal Coupler; (1) Nozzle; (1) Extension with Coupler; (1) Barrel with Dirt Shield; (1) Adaptor; (1) Handle with Coupler; (1) Detachable Auxiliary Handle; (1) Storage Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.