Zoro Homepage

Condensor Stand, Anti-Slip, HVAC, 176 lb Max

  • Mfr # 87743

  • Zoro # G511181530


original price: $204.99
9% off
new price: $184.99
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
87743
Zoro #
G511181530
UPC #
21449877435
Country of Origin
Viet Nam

Description

The condensor bracket mounting support unit can raise the condensor up to 12 in. above a flat surface. Has anti-slip rubber feet. The condensor stand is easy to use in HVAC installations, and the strong and secure design saves time. Made of heavy duty steel with a powder coated finish. Universal bracket support unit/slab stand; 176 lb max load; used for air conditioner and HVAC applications. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.