Zoro Homepage

Slope Condensor Bracket, Powder Coat Finish, HVAC, 176 lb Max

  • Mfr # 87745

  • Zoro # G611181591


original price: $196.99
10% off
new price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87745
Zoro #
G611181591
UPC #
21449877459
Country of Origin
Viet Nam

Description

The slope condensor bracket is used to accommodate a roof slope up to forty-five degree angle, or a 12 in. pitch, providing level mounting surface. The condensor stand is easy to use in HVAC installations, and the strong and secure design saves time. level included. Made of heavy duty steel with a powder coated finish. Universal bracket slope condensor bracket; 250 lb max load; used for air conditioner and HVAC applications on a roof angle. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.