Zoro Homepage

Universal Wall Condensor Bracket, HVAC, 500 lb Max

  • Mfr # 87740

  • Zoro # G811181544


original price: $254.99
9% off
new price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87740
Zoro #
G811181544
UPC #
21449877404
Country of Origin
Viet Nam

Description

Wall condensor brackets are used for air conditioner installations and provide maximum support. The wall condensor bracket includes a level for easy and secure installation. Features a sliding cros bar for exceptional width range for air conditioning applications. Strong and secure HVAC support. Stainless steel finish. Made from heavy duty steel. Wall condensor bracket; 500lb max load; convenient features save time during HVAC installations. For exterior use. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.