Shop A.J. FUNK AND CO
See all product information
Create Account
Glass Cleaner, 20 oz, Aerosol Spray Can
- Mfr # 20620
- Zoro # G304907439
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Spray Can
Container Size
20 oz
Ammonia Free
Yes
Surfaces for Use On
Chrome, Countertops, Glass, Mirrors, Plexiglas, Stainless Steel, Windows
For Use On
Chrome, Countertops, Glass, Mirrors, Plexiglas, Stainless Steel, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20620
- Zoro #
- G304907439
- UPC #
- 71564206207
- Country of Origin
- United States
Dimensions
- Container Size
- 20 oz
Details
- Item
- Glass Cleaner
- Container Type
- Aerosol Spray Can
- Ammonia Free
- Yes
- Surfaces for Use On
- Chrome, Countertops, Glass, Mirrors, Plexiglas, Stainless Steel, Windows
- For Use On
- Chrome, Countertops, Glass, Mirrors, Plexiglas, Stainless Steel, Windows
Description
Sparkle glass cleaner, 20 oz. Aerosol can, 12 cans - 20620 unique purple formula easily cuts through grease, grime and glass window film without streaking. Alcohol- and ammonia-free formula will not harm, etch, dry out or pit surfaces. Perfect for use on glass, windows, mirrors, plexiglas, chrome, countertops and stainless steel. Application: all-purpose; chemical compound: ammonia-free.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.