Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Detergent, Fabuloso Lavender Scent, 28 oz Bottle

  • Mfr # 61037540

  • Zoro # G715661395


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

For Use On
Ceramic, Glass, Metal, Plastic
Fragrance
Fabuloso Lavender
Application
Hand Dishwashing
Cleaner Form
Liquid
Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61037540
Zoro #
G715661395
UPC #
827854011156
Country of Origin
United States

Dimensions

Container Size
28 oz

Details

For Use On
Ceramic, Glass, Metal, Plastic
Fragrance
Fabuloso Lavender
Application
Hand Dishwashing
Cleaner Form
Liquid
Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
Item
Manual Dishwashing Detergents
Container Type
Bottle

Description

Ajax Ultra Triple Action Dish Liquid provides a pleasant and powerful cleaning experience while leaving your dishes sparkling clean. This product cuts grease to get dishes clean and spotless. This product also washes away bacteria on hands when used as a hand soap, to wash away dirt and bacteria from hands, wash them for 20 seconds under clean running water and fights odor on dishes. This dishwashing liquid is Kosher and phosphate-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.