Dish Detergent, Lemon Scent, 28 oz Bottle
Mfr # 144673
Zoro # G715661470
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
Container Type
Bottle
Container Size
28 oz
Cleaner Form
Liquid
Fragrance
Lemon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144673
Zoro #
G715661470
UPC #
35000446244
Country of Origin
United States
Dimensions
Container Size
28 oz
Details
Effective to Remove
Cooked-On Grease, Dirt, Food Particles, Organic Matter
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lemon
Primary Chemical
Ammonium Lauryl Sulfate
For Use On
Ceramic, Glass, Metal, Plastic
Item
Manual Dishwashing Detergents
Application
Hand Dishwashing
Description
Ajax Ultra Triple Action Dish Liquid provides a pleasant and powerful cleaning experience while leaving your dishes sparkling clean. This product cuts grease to get dishes clean and spotless. This product also washes away bacteria on hands when used as a hand soap, to wash away dirt and bacteria from hands, wash them for 20 seconds under clean running water and fights odor on dishes. This dishwashing liquid is Kosher and phosphate-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.