Zoro Homepage

Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle

  • Mfr # 49860

  • Zoro # G7765365


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Primary Chemical
Ammonium C12-15 Pareth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49860
Zoro #
G7765365
UPC #
35000498601
Country of Origin
United States

Dimensions

Cleaner Container Size
52 oz
Size
52 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Primary Chemical
Ammonium C12-15 Pareth
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Form
Liquid
Application
Hand Dishwashing
For Use On
Ceramic; Glass; Metal; Plastic
Container Type
Bottle
Net Weight
4.02 lbs
Features
Antibacterial Cleanser—Antibacterial formula fights germs on hands when used as a hand soap.

Description

Ajax® Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.