Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle, 6PK

  • Mfr # 49860

  • Zoro # G810210795


product price: $35.89
/pk 6, $5.98/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Primary Chemical
Ammonium C12-15 Pareth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49860
Zoro #
G810210795
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
52 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Primary Chemical
Ammonium C12-15 Pareth
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Effective to Remove
Cooked-On Grease; Dirt; Food Particles; Organic Matter
Application
Hand Dishwashing

Description

Ajax Ultra Triple Action Dish Liquid provides a pleasant and powerful cleaning experience while leaving your dishes sparkling clean. This product cuts grease to get dishes clean and spotless. This product also washes away bacteria on hands when used as a handsoap, to wash away dirt and bacteria from hands, wash them for 20 seconds under clean running water and fights odor on dishes. This dishwashing liquid is kosher and phosphate free.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.