Zoro Homepage

Dish Detergent, Liquid, Orange Scent, 28 oz Bottle

  • Mfr # 44678

  • Zoro # G6075789


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Primary Chemical
Ammonium C12-15 Pareth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44678
Zoro #
G6075789
UPC #
35000446787
Country of Origin
United States

Dimensions

Cleaner Container Size
28 oz
Size
28 oz

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Primary Chemical
Ammonium C12-15 Pareth
Chemicals For Use On
Ceramic; Glass; Metal; Plastic
Net Weight
1.153 lbs
For Use On
Ceramic; Glass; Metal; Plastic
Container Type
Bottle
Application
Hand Dishwashing
Form
Liquid
Features
Triple Action Cleanser—Washes away bacteria from hands, fights odor on dishes and cuts grease.

Description

Ajax® Dish Detergent, Liquid, Orange Scent, 28 oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.