
Dish Detergent, Orange Scent, 145 oz Bottle
Mfr # 61034313
Zoro # G716042544
product price: $22.99
/eaKey Features
For Use On
Ceramic, Glass, Glazed Earthenware, Granite, Marble, Metal, Plastic, Porcelain, Stainless Steel, Stoneware, Wood
Fragrance
Orange
Cleaner Form
Liquid
Application
Hand Dishwashing
Effective to Remove
Bacteria, Dirt, Grime, Stuck on Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61034313
Zoro #
G716042544
UPC #
827854009368
Country of Origin
United States
Dimensions
Container Size
145 oz
Details
For Use On
Ceramic, Glass, Glazed Earthenware, Granite, Marble, Metal, Plastic, Porcelain, Stainless Steel, Stoneware, Wood
Fragrance
Orange
Cleaner Form
Liquid
Application
Hand Dishwashing
Item
Manual Dishwashing Detergents
Effective to Remove
Bacteria, Dirt, Grime, Stuck on Food
Container Type
Bottle
Description
Ajax Ultra Triple Action Dish Liquid provides a pleasant and powerful cleaning experience while leaving your dishes sparkling clean. This product cuts grease to get dishes clean and spotless. This product also washes away bacteria on hands when used as a hand soap, to wash away dirt and bacteria from hands, wash them for 20 seconds under clean running water and fights odor on dishes. This dishwashing liquid is Kosher and phosphate-free.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.