Zoro Homepage

Retainer

  • Mfr # 3300-1

  • Zoro # G7645220


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Shank Size
0.401 in
For Use With
0.401 in Round Shank Hammer
Number of Pieces
1
Chuck Style
Round
Tool Compatibility
121, 132, 270-272, 772, AV10-12-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300-1
Zoro #
G7645220
UPC #
697041071146
Country of Origin
United States

Dimensions

Shank Size
0.401 in

Details

Item
Retainer
For Use With
0.401 in Round Shank Hammer
Number of Pieces
1
Chuck Style
Round
Tool Compatibility
121, 132, 270-272, 772, AV10-12-13
Retainer Style
Quick Change
Retainer Type
Solid Body
Compatible Shank Shape
Round

Description

Retainer, Retainer Type Solid Body, Retainer Style Quick Change, Shank Size 0.401 in, Chuck Style Round, Compatible Shank Shape Round, For Use With 0.401 in Round Shank Hammer, Tool Compatibility 121, 132, 270-272, 772, AV10-12-13, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.